£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Eliminate the need for nails and screws with the Sellotape hook & loop system. Ideal for hanging hooks, signs, pictures and displays, that need be taken down or repositioned, the back is self adhesive for easy application.
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Yellow |
EAN | 5010305058175 |
ECLASS Code | 23000000 |
MFR Part No. | SE05817 |
Pack Quantity | 2 |
Product Type | Hook and Loop Tape Roll |
Strap Length | 6m |
Strap Width | 20mm |
UNSPSC Code | 11162114 |