£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
This Halco Hook and Loop Tape Roll has an adhesive back for easy application to surfaces. Suitable for general purpose applications, such as displays and exhibits, the hook and loop system provides a firm hold and is easy to detach when required. This pack contains 1 white hook and loop roll measuring 20mm x 5m.
Halco Hook and Loop Tape Roll 20mm x 5m 20AWHL5
Halco Stick On Hook Roll 20mm x 10m White 20AWH10
Halco Stick On Loop Roll 20mm x 10m White 20AWL10
Attribute | Value |
---|---|
Brand | Halco |
Colour | White |
EAN | 5030037769880 |
ECLASS Code | 23000000 |
MFR Part No. | HA76988 |
Pack Quantity | 1 |
Product Type | Hook Tape Roll |
Strap Length | 10m |
Strap Width | 20mm |
UNSPSC Code | 11162114 |