£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These permanent self-adhesive hook strips will stick to most surfaces. Use with Sellotape sticky loop strips or independently for permanent mounting of samples, posters and photo prints. They stick together and detach as often as required without loss of grip.
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Yellow |
EAN | 5010305050773 |
ECLASS Code | 23000000 |
MFR Part No. | SE2264 |
Pack Quantity | 1 |
Product Type | Hook Tape Roll |
Strap Length | 12m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |