£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
The ONE-WRAP® Reusable Tie, 30mm x 15m in black, offers a versatile, reusable solution for bundling, shortening and securing a wide range of items. Easy to use, simply wrap and press to secure bulky cables and objects. Its attachable design ensures the tie stays in place, even when unbundled.
Features and Benefits
• Perfect for organizing bulky cables and items
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
EAN | 5030610308093 |
ECLASS Code | 23000000 |
MFR Part No. | VEL-30809-WEU |
Pack Quantity | 1 |
Product Type | Hook and Loop Adjustable Strap |
Strap Width | 30mm |
UNSPSC Code | 11162114 |