£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
The VELCRO® Brand ONE-WRAP® Tape, a hassle-free, reusable, and adjustable bundling solution. This self-engaging Back-to-Back fastener is perfect for cable and cord management, providing an easy, adjustable, and reusable solution. Simplify your organization with this safe and versatile bundling tape.
Features and Benefits
• Cut to Length
• Easy to Apply
• Easily Adjustable
• Re-usable
• Self-Engaging
• Black 10mm x 25m
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-OW64101 |
Pack Quantity | 1 |
Product Type | Hook and Loop Tape Roll |
Strap Width | 10mm |
UNSPSC Code | 11162114 |