£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
These Heavy Duty Stick On Strips offer high quality holding power indoors and out. Holding up to 7 kg per 50 x 100 mm strip, these strips are an alternative to nails and screws for securing items such as large pictures, mirrors and tools, in and around the home.
Features and Benefits
• Easy to use
• High holding power indoors and out
• Alternative to nails, screws, and glues
• Holds up to 7kg per strip
• Contains a set of 2
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Clear |
ECLASS Code | 23000000 |
MFR Part No. | VEL-EC60240 |
UNSPSC Code | 11162114 |