noscript3M SF100 Scotch-Weld™ Instant Adhesive - 20g 7100034522 | Cromwell Tools

3M

SF100 Scotch-Weld™ Instant Adhesive - 20g

SKU:

MMM7257910D

MPN:

7100034522

£10.41

Ex VAT

£12.49

Inc VAT

OUT OF STOCK

    Product Details

    A very fast curing, low medium viscosity modified Ethyl cyanoacrylate adhesive. Formulated for the bonding of plastics, rubbers, paper, leather, metals and other common substrates. Suitable for the bonding of a very wide range of materials including acidic surfaces. SF100 relies less on surface moisture for cure speed than standard cyanoacrylates.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Clear

    Compatible Materials

    Leather Metal Paper Plastic Rubber

    Drying / Bonding Time

    3 to 30min.

    EAN

    4046719917198

    ECLASS Code

    23330105

    Features

    low medium viscosity

    MFR Part No.

    7100034522

    Pack Size

    20g

    Temperature Resistance Range

    -54 to 82°

    UNSPSC Code

    31201601