£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Specially formulated low tack adhesive properties. Reliable paint masking, especially for eg pre-painted or 2-tone projects. Less aggressive bond ideal for delicate surfaces. Perfect for lacquered or coated surfaces. Use for masking anodised metals or high-energy surfaces. Particularly repositionable. Designed to perform in temperatures up to 120°C.
Features and Benefits
• Low-tack adhesive ensures easy repositioning
• Perfect for two-tone paint projects
• Ideal for delicate surfaces
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
EAN | 5010027837652 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7000088963 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201503 |
Width | 100mm |