£1.99
Ex VAT
£2.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
High-quality, reliable, general-purpose masking tape. Suitable for a wide range of applications including holding, fixing, sealing and wrapping. Allows for a clean, residue-less removal. Highly effective up to 80°C.
Features and Benefits
• Good holding power and resists lifting
• Clean removal after low temperature bake cycles
• Ideal for bundling, labelling and identifying
• Conformable tape, does not tear when unfolding
• Easy to pull off the roller
Applications:
• General purpose - suitable for holding, fixing, wrapping, sealing, painting, etc.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
EAN | 4046719937431 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100044327 |
Tape Thickness | 0.14mm |
UNSPSC Code | 31201503 |
Width | 18mm |