3M

202 Masking Tape, Crepe Paper, 18mm x 50m, Cream

SKU:

MMM9802018C

MPN:

7100041928

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (50+)

    Product Details

    3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings. Designed to perform in temperatures up to 121°C.


    Features and Benefits
    • Heavy, thick, crepe paper backing provides good paint lines
    • Natural rubber adhesive offers good, instant adhesion
    • Adhesive offers excellent holding power for reliable performance
    • Offers good transfer resistance for clean removal
    • Easy-to-tear design provides simple application


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Cream

    EAN

    4054596191716

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    7100041928

    Tape Thickness

    0.16mm

    UNSPSC Code

    31201503

    Width

    18mm