£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Water and solvent resistance ensures excellent adhesion if product gets wet.
Excellent surface adhesion minimises the chances of the tape peeling off during the job.
Blue colour enables easy identification of the water resistant tape.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
ECLASS Code | 23330207 |
Length | 50m |
MFR Part No. | KT100003112 |
UNSPSC Code | 31201503 |
Width | 50mm |