£41.49
Ex VAT
£49.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion - perfect for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is critical. It is often used as a layout tape for high value multi-Colour and custom painted graphics. Designed to perform in temperatures up to 121°C.
Features and Benefits
• Thin tape provides excellent Colour line separation
• Proven excellent for painting long straight lines and smooth curves
• Resistant to most solvents and moisture
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
EAN | 0212000470091 |
ECLASS Code | 23330207 |
Length | 55m |
Material | Polypropylene |
MFR Part No. | 7000001161 |
Tape Thickness | 0.12mm |
UNSPSC Code | 31201503 |
Width | 25mm |