3M

218 Masking Tape, Polypropylene, 6mm x 55m, Green

SKU:

MMM9810657G

MPN:

7000028866

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion - perfect for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is critical. It is often used as a layout tape for high value multi-Colour and custom painted graphics. Designed to perform in temperatures up to 121°C.


    Features and Benefits
    • Thin tape provides excellent Colour line separation
    • Proven excellent for painting long straight lines and smooth curves
    • Resistant to most solvents and moisture


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Green

    EAN

    0021200063015

    ECLASS Code

    23330207

    Length

    55m

    Material

    Polypropylene

    MFR Part No.

    7000028866

    Tape Thickness

    0.12mm

    UNSPSC Code

    31201503

    Width

    6mm