£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
3M Paper Masking Tape 2214 is a general purpose paper tape for holding, bundling, sealing, and non-critical masking jobs where a pressure sensitive tape is needed. For applications up to 60C.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | GT500082679 |
UNSPSC Code | 31201503 |
Width | 50mm |