£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Scotch® Masking Tape 2328 is perfect for a wide variety of applications, especially in auto refinishing. It is available in two popular widths.
Features and Benefits
• Class-leading medium tier performance tape - perfect for use in a variety of applications
• Get a highly conformable tape with an excellent tear edge
• Gives excellent adhesion, yet removes cleanly
• Solvent resistant, prevents bleed through
Attribute | Value |
---|---|
Brand | 3M |
Colour | Beige |
EAN | 4054596066465 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100137237 |
Series | 2328 |
Tape Thickness | 0.14mm |
UNSPSC Code | 31201503 |
Width | 24mm |