£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A blue coloured masking tape with a thin, flat "Washy" paper backing. It's suitable for indoor and outdoor use. Easy removal from most surfaces up to 60 days after the initial application and it's able to withstand high temperatures up to 100°C.
Features and Benefits
• Suitable for indoor and outdoor usage
• Easy to remove, even 60 days after application
• Temperature-resistant
• Leaves no marks or residue
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 8021684758225 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Paper |
MFR Part No. | 7100055250 |
Tape Thickness | 0.08mm |
UNSPSC Code | 31201503 |
Width | 18mm |