3M

2899 Scotch® Masking Tape, Paper, 48mm x 50m, Blue

SKU:

MMM9802472P

MPN:

7100055238

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    A blue coloured masking tape with a thin, flat "Washy" paper backing. It's suitable for indoor and outdoor use. Easy removal from most surfaces up to 60 days after the initial application and it's able to withstand high temperatures up to 100°C.


    Features and Benefits
    • Suitable for indoor and outdoor usage
    • Easy to remove, even 60 days after application
    • Temperature-resistant
    • Leaves no marks or residue


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Blue

    EAN

    8021684758263

    ECLASS Code

    23330207

    Length

    50m

    Material

    Paper

    MFR Part No.

    7100055238

    Tape Thickness

    0.08mm

    UNSPSC Code

    31201503

    Width

    48mm