3M

301E Masking Tape, Crepe Paper, 36mm x 50m, Cream

SKU:

MMM9800040K

MPN:

7100042902

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down. Typical applications include paint masking during spraying, as well as sealing and protecting applications.


    Features and Benefits
    • Moisture and solvent resistant
    • Dependable for industrial performance
    • Ideal for paint masking, sealing and colour coding
    • Highly effective up to 100°C
    • Wide range of tape widths available to suit any task


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Cream

    EAN

    4046719931996

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    7100042902

    Tape Thickness

    0.15mm

    UNSPSC Code

    31201503

    Width

    36mm