£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A smooth-creped masking tape from 3M to suit a wide variety of bodyshop applications.
Using a specially designed, cross-linked rubber/resin adhesive, Scotch® Tape 3030 has been developed to provide a good balance of properties for the modern bodyshop - and is specifically useful when working with water-based paint applications. Flexible and consistent in use, the new green tape leaves a sharp, clean paint line with less build-up.
Features and Benefits
• Water compatible, there is no adhesive transfer even when exposed to moisture or UV.
• 100°C temperature performance and superior water resistance
• Sticks and stays when applied, with no lifting or edge curl, yet offers clean and easy removal.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
EAN | 4046719917761 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100039717 |
Series | 3030 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201503 |
Width | 24mm |