£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.
Features and Benefits
• Ideal combinations of adhesion and resistance to high temperatures
• Ideal in painting baking processes
• It may be exposed to temperatures up to 140 ° C
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
EAN | 4046719932108 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100042900 |
Tape Thickness | 0.16mm |
UNSPSC Code | 31201503 |
Width | 24mm |