£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 3M™ 471+ Series Vinyl Tape is a Blue, highly conformable rubber tape.
Features and Benefits
• Uniquely constructed, vinyl backed tape gives outstanding paint line definition
• Suitable up to 70°C
• Class-leading adhesion to plastic and rubber mouldings
• Sharp paint lines, excellent tape conformability
• Clean removal, Waterborn compatible
Typical Applications
• General use but perfect for truck, bus, aerospace, and heavy equipment painting, as well as automotive collision repair, abrasion resistance, sealing, and color coding
Notes
• Images for illustrative purposes only
• Available in a range of widths and lengths - see further information
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 0212006119215 |
ECLASS Code | 23330207 |
Length | 32.9m |
Material | Vinyl |
MFR Part No. | 7000048524 |
Series | 471 |
UNSPSC Code | 31201503 |
Width | 6mm |