£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Super flexible, ultra durable and able to conform to almost any surface - Fine Line blue masking tape is the perfect choice when it comes to almost any masking task. Low-tack adhesive means it can be easily repositioned, and will not leave any marks or residue when removed. Designed to perform in temperatures up to 121°C.
Features and Benefits
• Extremely conformable and flexible.
• Consistent thickness produces a uniform sharp edge.
• Low tack adhesive makes it easy to lay down and position.
• Will adhere to a wide range of substrates.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 0511310640423 |
ECLASS Code | 23330207 |
Length | 33m |
Material | Vinyl |
MFR Part No. | 7100055258 |
Tape Thickness | 0.14mm |
UNSPSC Code | 31201503 |
Width | 3mm |