noscript3M 501E Masking Tape, Crepe Paper, 48mm x 50m, Cream 7100042895 | Cromwell Tools

3M

501E Masking Tape, Crepe Paper, 48mm x 50m, Cream

SKU:

MMM9802611P

MPN:

7100042895

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down.


    Features and Benefits
    • Highest performing paper masking product
    • Moisture and solvent resistant
    • Ideal for use on both acrylic and water based paint coats
    • Available in a range of widths
    • Effective up to 160°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Cream

    EAN

    4046719931903

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    7100042895

    Tape Thickness

    0.15mm

    UNSPSC Code

    31201503

    Width

    48mm