3M

8991 Masking Tape, Polyester, 25mm x 66m, Blue

SKU:

MMM9812303D

MPN:

7000049778

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (17)

    Product Details

    Powder coating with pressure sensitive silicone adhesive. Resists shrinking, curling and edge lifting. Suitable for powder coat painting operations with baking up to 204°C.


    Features and Benefits
    • Resists Curling, Shrinking and Edge Lifting
    • Temperature resistant up to 204°C
    • High performance, extremely durable


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Blue

    EAN

    0051115647307

    ECLASS Code

    23330207

    Length

    66m

    Material

    Polyester

    MFR Part No.

    7000049778

    Tape Thickness

    0.025mm

    UNSPSC Code

    31201503

    Width

    25mm