£25.99
Ex VAT
£31.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Powder coating with pressure sensitive silicone adhesive. Resists shrinking, curling and edge lifting. Suitable for powder coat painting operations with baking up to 204°C.
Features and Benefits
• Resists Curling, Shrinking and Edge Lifting
• Temperature resistant up to 204°C
• High performance, extremely durable
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
EAN | 0511156471977 |
ECLASS Code | 23330207 |
Length | 66m |
Material | Polyester |
MFR Part No. | 7000049777 |
Tape Thickness | 0.052mm |
UNSPSC Code | 31201503 |
Width | 50mm |