£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Product Documents
AT6300 is a lightly creped paper coated with a solvent based rubber-resin adhesive perfect for masking off during decorating, drilling or spraying. Often referred to as painter's tape. Ideal for temporary application and is an excellent choice for bonding to irregular surfaces. Designed to perform in temperatures that range from 0°C to 60°C.
Features and Benefits
• Easy to unwind and easy tear
• Easily repositionable
• Low tack
• Clean peel up to 3 hours
Typical Applications
• Masking off during decorating, drilling or spraying
• Temporary bundling
Attribute | Value |
---|---|
Brand | Advance |
Colour | Cream |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | AT6300 |
Tape Thickness | 0.11mm |
UNSPSC Code | 31201503 |
Width | 24mm |