Advance

AT66 Masking Tape, PVC, 50mm x 33m, White

SKU:

ADT9810342A

MPN:

AT66

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (50+)

    Product Details

    AT66 is a low tack PVC tape with a cross-linked solvent based rubber-resin adhesive designed to provide extra surface protection on indoor and outdoor applications. It's extremely easy to apply to smooth or uneven surfaces with its good tear and unwind characteristics for both hand and machine applications. Designed to perform in temperatures that range from -5°C to 60°C.


    Ideal for construction, military, utilities, electronics, industrial and entertainments industries.


    Features
    • Low Stretch
    • Conformable
    • Clean peel (up to 4 weeks)
    • Water, weather and UV Resistant
    • Abrasion Resistant


    Applications
    • Masking off and protection during decorating and renovation
    • Protection of surfaces during manufacturing process in the automotive industry
    • Protection of extruded aluminium profiles - commercial window frames


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Advance

    Colour

    White

    ECLASS Code

    23330207

    Length

    33m

    Material

    PVC

    MFR Part No.

    AT66

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201503

    Width

    50mm