noscriptIndasa MTE-24 Masking Tape, Crepe Paper, 25mm x 50m, Cream MTE-24 | Cromwell Tools

Indasa

MTE-24 Masking Tape, Crepe Paper, 25mm x 50m, Cream

SKU:

CTL9804748M

MPN:

MTE-24

£1.49

Ex VAT

£1.79

Inc VAT

OUT OF STOCK

    Product Details

    Perfect for any kind of enameling work, this Masking Tape provides excellent adhesion without leaving excessive surface residue.


    Features and Benefits
    • Comes off clean - won't leave excessive residue on surfaces
    • Good adhesion - prevents unwanted edge peel


    Typical Applications
    • General Purpose - but designed for wet painting, spray painting and enameling


    Product Specification
    Attribute
    Value

    Brand

    Indasa

    Colour

    Cream

    EAN

    5011393902579

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    UNSPSC Code

    31201503

    Width

    25mm