SKU:
MMM9810348L
MPN:
7100143850
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Protect surfaces from paint and spray with this advanced masking film. It is ideal for use on job sites indoors or outdoors, with static cling that keeps it in place even in windy conditions. Featuring paint bond technology, this film avoids flaking paint when removed, and the layers have an easy fold to prevent the film getting caught in tape.
Features and Benefits
• Provides quick protection on job sites
• Flake resistant
• Suitable for indoor and outdoor use
• Prevents liquids from bleeding through
Typical Applications
• Dust protection
• Overspray containment
• Protecting job sites for various painting and spraying tasks
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue Translucent |
ECLASS Code | 23330207 |
Length | 54.8m |
Material | Non-Porous |
MFR Part No. | 7100143850 |
Series | Hand-Masker™ Series |
UNSPSC Code | 31201503 |
Width | 1219mm |