Tesa (Stationery)

Masking Tape, Crepe Paper, 12mm x 50m, Beige

SKU:

CTL9806920A

MPN:

04316-00002-03

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    4316.
    Ideal for wet painting and spray painting. Dimensions: (W)12mm x (L)50m.


    Product Specification
    Attribute
    Value

    Brand

    Tesa (Stationery)

    Colour

    Beige

    EAN

    4042448089489

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    UNSPSC Code

    31201503

    Width

    12mm