£1.29
Ex VAT
£1.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A high quality blue creped paper masking tape with an acrylic adhesive. The special adhesive provides clean removability from a wide variety of surfaces for up to 14 days. Designed to perform in temperatures up to 160°C.
Features and Benefits
• Blue
• High quality
• Crepe paper
• With acrylic adhesive
• Clean removability for up to 14 days
Notes
• Priced per roll
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Blue |
EAN | 5036140327405 |
ECLASS Code | 23330207 |
Length | 10m |
Material | Crepe Paper |
MFR Part No. | AVON1210BL25X10 |
UNSPSC Code | 31201503 |
Width | 25mm |