noscriptAvon Masking Tape, Crepe Paper, 50mm x 50m, Blue 9800020K | Cromwell Tools

Avon

Masking Tape, Crepe Paper, 50mm x 50m, Blue

SKU:

AVN9800020K

MPN:

9800020K

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    A high quality blue creped paper masking tape with an acrylic adhesive. The special adhesive provides clean removability from a wide variety of surfaces for up to 14 days. Designed to perform in temperatures up to 160°C.


    Features and Benefits
    • Blue
    • High quality
    • Crepe paper
    • With acrylic adhesive
    • Clean removability for up to 14 days


    Notes
    • Priced per roll
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Blue

    EAN

    5036140049079

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    AVON1210BL50X50

    UNSPSC Code

    31201503

    Width

    50mm