£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
An effective solution to time-consuming masking of vehicles prior to painting. The tape is used to mask vehicle apertures such as door, bonnet and filler cap. As well as achieving the required 'soft edge' this tape ensures that the interior of the vehicle is kept free of paint and dust.
Features and Benefits
• Rapid and efficient masking of car apertures.
• Eliminates unwanted definite paint edges.
• Impermeable to paint and dust, eliminating need to protect interior door trim.
• Reduces rework to a minimum.
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 5010027512153 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Foam |
MFR Part No. | 7000034663 |
UNSPSC Code | 31201503 |
Width | 13mm |