£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
3M™ Soft Edge Foam Masking Tape PLUS is ideal for reducing paint time with less rework needed.
Features and Benefits
• Great for avoiding hard paint lines
• Designed to conform and seal opening
• Made to reduce painting time with less work to be redone
Typical applications
• This 3M™ Soft Edge Foam Masking Tape PLUS is great for masking door apertures, bonnets or boot lid openings
• Can be used for jamb masking, masking for painting, overspray protection and paint masking
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 5010027834194 |
ECLASS Code | 23330207 |
Length | 7m |
Material | Foam |
MFR Part No. | 7000034714 |
UNSPSC Code | 31201503 |
Width | 21mm |