£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
This 3M clear masking film is great for protecting your vehicle against paint overspray.
Features and Benefits
• This masking film can be easily cut and clings to the surface of the vehicle to ensure complete masking
• Designed to protects the vehicle against paint overspray
• Easy and simple to apply
Typical Applications
• Suitable for a wide range of applications including: masking for painting, masking solutions and protecting against paint overspray
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4001895836374 |
ECLASS Code | 23330207 |
Length | 120m |
Material | Polyethylene |
MFR Part No. | 7000033062 |
UNSPSC Code | 31201503 |
Width | 5000mm |