£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Kapton® tape is ideal for an array of high temperature protection, masking and insulation applications on a variety of surfaces. The tape can be used in the short term with temperatures of up to 400°C, and is also resistant to chemicals with a very strong backing that provides tear, abrasion and puncture resistance. This extremely tough tape also provides excellent thin electrical insulation.
Features and Benefits
• Ideal for high temperature applications
• Resistant to chemicals
• Very strong backing
• Superior thin electrical insulation
Typical Applications
• High temperature masking
• Bundling and fixing components in high temperature environments
• Electrical insulation of coils, wires, cables and transformers for class H applications
Standards
• UL 510 approval - Guide OANZ 2: File E103655
Attribute | Value |
---|---|
Brand | Scapa |
Colour | Amber |
ECLASS Code | 23330207 |
Length | 33m |
Material | Polyimide |
MFR Part No. | 135265 |
Series | Kapton® 1801 |
UNSPSC Code | 31201503 |
Width | 25mm |