£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
This flexible and strong masking tape is ideal for bodyshop applications such as automotive masking due to its good temperature resistance, consistency of thickness and excellent adhesion. The roll is easy to release and apply, and its solvent resistance means that the paint will not bleed. The flexibility of the tape allows it to be applied to difficult contours, while its strong adhesion ensures a smooth finish.
Features and Benefits
• 80°C temperature resistance
• Strong and flexible
• Solvent resistant
• Clean application and removal
Typical Applications
• Automotive masking
• Decorative masking
Attribute | Value |
---|---|
Brand | Indasa |
Colour | Ivory |
EAN | 5011393902593 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Semi-Crepe |
MFR Part No. | MTE-48 |
Series | MTE |
UNSPSC Code | 31201503 |
Width | 48mm |