£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These masking tapes are designed with a flat paper backing and strong synthetic adhesive. Designed to perform in temperatures up to 100°C.
Features and Benefits
• Offers a good solvent and water resistance, as well as a good paint anchorage
• Good temperature resistant, adhesive transfer resistance and sunlight stability
• Offers great paint flaking resistant and clean removal
Typical Applications
• Outdoor painting and varnishing work
• Paint masking applications
• Masking for joint sealing applications
• Painting in the metal construction market
Attribute | Value |
---|---|
Brand | 3M |
Colour | Gold |
ECLASS Code | 23330207 |
Length | 50m |
Material | Paper |
MFR Part No. | 7100046034 |
UNSPSC Code | 31201503 |
Width | 18mm |