£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
This 3M™ purple premium plus masking film is a tear-resistant and durable plastic sheeting that is great for resisting moisture imprinting on painted vehicle surfaces. This high-density plastic sheet has excellent clinging properties, making it ideal for many vehicles.
Features and Benefits
• Designed for better handling by clinging onto vehicles better
• This masking film is treated to resist primer, base and clear coat flaking
• Designed to repositioning the masking film without tearing
• Has high density and is tear resistance properties, making it ideal for excellent paint overspray adhesion
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
EAN | 4046719465637 |
ECLASS Code | 23330207 |
Length | 150m |
Material | Non-Porous |
MFR Part No. | 7000033093 |
UNSPSC Code | 31201503 |