£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
3M Vinyl Tape 471+ combines performance and productivity for fine line masking in critical painting applications.
Sharp, clean paint lines for color separation are guaranteed, as it resists lifting and its versatile rubber adhesive bonds to almost any surface - including resins. Lifts off cleanly from flat or compound surfaces.
Features and Benefits
• Comfortable rubber tape with versatile rubber adhesive
• Translucent backing
• Abrasion and solvent resistant
• Ideal for accurate alignment in simple or complex patterns
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 0021200064050 |
ECLASS Code | 23330207 |
Length | 33m |
Material | Vinyl |
MFR Part No. | 7100055835 |
Series | Scotch® 471 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201503 |
Width | 6mm |