£0.65
Ex VAT
£0.78
Inc VAT
Product Details
Product Specification
Standard clear sticky tape - competitively priced, widely used in all sorts of office and home applications. Rapid release from the roll. Size: 24mm x 66m.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140377233 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Cellulose |
Pack Quantity | 1 |
UNSPSC Code | 31201517 |
Width | 24mm |