£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
This Get Scotch® filament tape is a high performance tape that offers an excellent balance of initial adhesion and provides long-term holding power.
Features and Benefits
• This tape provides a good adhesion on many substrates
• Extra layer of security against box or package pilferage
• Designed for the strapping, bundling or reinforcing challenges for packaging and non-packaging applications
• This filament tape offers high tensile strength for strapping, bundling and reinforcing applications
Typical Applications
• Provides a food adhesion for many substrates
• Ideal for metal coil tabbing and bundling
• For L-clip and U-clip closures
• Great for unitising bundling for shipping and handling
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | 3M |
Colour | Clear |
EAN | 8021684336157 |
ECLASS Code | 20360000 |
Length | 50m |
Material | Polypropylene |
MFR Part No. | 7000095574 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Moisture Resistant |
Series | Scotch® 8981 |
Tape Thickness | 0.17µm |
UNSPSC Code | 31201517 |
Width | 12mm |