SKU:
SEL9820010A
MPN:
SE04993
£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The sellotape tape looks golden in colour when still on the roll, but is transparent when applied. This extra sticky tape is anti-static and easy to tear, and has an easy starter tab so you don't have to waste valuable time looking for the end of the roll.
Features and Benefits
• Starter tab at the beginning of the tape to save you time when finding the end of the roll
• Strong adhesion and conformability
• Anti-static for an easy and clean applications
• Available in a varierty of sizes and specifications to suit your needs
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Clear |
EAN | 5010305049937 |
ECLASS Code | 20360000 |
Length | 25m |
Material | Cellulose Polypropylene |
MFR Part No. | SE04993 |
Pack Quantity | 8 |
Resistance Features | Anti-Static |
UNSPSC Code | 31201517 |
Width | 18mm |