£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
This extra high clarity Sellotape Super Clear tape provides a professional, transparent finish. Strong and extra sticky, the tape is easy to unwind and to tear, with no need for scissors. An easy starter tab helps you to find the end quickly and the tape is anti-tangle for better control.
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Clear |
EAN | 5010305050278 |
ECLASS Code | 20360000 |
Length | 50m |
Material | Cellulose Polypropylene |
MFR Part No. | SE05022 |
Pack Quantity | 6 |
UNSPSC Code | 31201517 |
Width | 24mm |