£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Kraft paper tape offers a a variety of benefits including solvent adhesive for longer lasting adhesion, easy-tear, high quality kraft carrier and professionally finished packing and presentation.
Features and Benefits
• Easy tear action for simple dispensing
• Long lasting adhesion
• Available in two sizes to suit your needs
Typical Applications
• Crafting
• Institutional
• Industrial
Attribute | Value |
---|---|
Adhesive Material | Solvent |
Brand | Pacplus |
Colour | Brown |
ECLASS Code | 20360000 |
Length | 50m |
Material | Paper |
MFR Part No. | ECO75 |
Pack Quantity | 1 |
UNSPSC Code | 31201517 |
Width | 75mm |