£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This strong polypropylene adhesive tape seals fast and holds tight, ideal for packing, wrapping and sealing. Suitable for home and office use.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
EAN | 5706002270155 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
MFR Part No. | KF27015 |
Pack Quantity | 12 |
Tape Thickness | 45µm |
UNSPSC Code | 31201517 |
Width | 12mm |