£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
A high quality transparent tape, perfect for home & office use. Easy to tear, so no need for scissors. Easy to handle & unwind - won't keep sticking to itself!
Features and Benefits
• Easy to tear and apply by hand, no need for scissors.
• Strong and permanent bond
• Anti-static properties
• Ideal for everyday use, a strong sticky tape for sealing and repairing.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5010027415300 |
ECLASS Code | 20360000 |
Length | 33m |
Material | Polypropylene |
MFR Part No. | 7000088868 |
Pack Quantity | 8 |
Resistance Features | Anti-Static Moisture Resistant |
Series | Scotch® 550 |
Tape Thickness | 0.05µm |
UNSPSC Code | 31201517 |
Width | 19mm |