£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Self-adhesive tape. Clear and easy to tear and apply. Suitable for a wide range of general use applications.
Features and Benefits
• Made from durable polypropylene, provides a good hold on most surfaces
• 28 micron easy tear film - easy to tear without the need for scissors
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
EAN | 5706002270179 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
Pack Quantity | 6 |
Tape Thickness | 0.01µm |
UNSPSC Code | 31201517 |
Width | 25mm |