£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Standard 66m length rolls, ideal for sealing cartons, boxes, bags and packages it provides a secure seal for items in storage and in transit.
Features and Benefits
• Strong adhesive bond
• Provides a secure seal for items in storage and in transit
• Resistant to abrasion, high temperatures, UV and impact
• Ideal for sealing cartons, boxes, bags and packages
Notes
• Size (WxL): 25mm x 66m
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Pacplus |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
MFR Part No. | BCP25 |
Pack Quantity | 1 |
Tape Thickness | 25µm |
UNSPSC Code | 31201517 |
Width | 25mm |