£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
Clear tape is versatile for all general packaging requirements.
Features and Benefits
• Solvent based adhesive to provide excellent adhesion for all general packaging requirements
• Manufactured to offer long-lasting adhesion
Typical Applications
• Boxes
• Polythene packaging
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | e-tape |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 150m |
Material | Polypropylene |
MFR Part No. | ETC-PLUS |
Pack Quantity | 1 |
Tape Thickness | 43µm |
UNSPSC Code | 31201517 |
Width | 48mm |